Shop STRONG HAND TOOLS
See all product information
Create Account
Adjustable Rest, 1.6 in Dia, 3.9 in Ht
- Mfr # T28-540100
- Zoro # G600489646
product price:Â
$
70.89
/ea
Key Features
Features
Easy Way to Elevate Fixtures, The Rests Stack and Lock Using the Same Ball Lock Bolt System
For Use With
PRO28 Welding Table
Number of Surfaces
1
Work Surface Pattern
100 mm Grid Pattern, 28 mm CNC Machined
Height
100 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T28-540100
- Zoro #
- G600489646
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 100 mm
- Overall Height
- 3.9 in
- Outside Diameter
- 1.6 in
- Fits Chest Size
- Easy Way to Elevate Fixtures, The Rests Stack and Lock Using the Same Ball Lock Bolt System
Details
- Item
- Adjustable Rest
- Features
- Easy Way to Elevate Fixtures, The Rests Stack and Lock Using the Same Ball Lock Bolt System
- For Use With
- PRO28 Welding Table
- Number of Surfaces
- 1
- Work Surface Pattern
- 100 mm Grid Pattern, 28 mm CNC Machined
- Product Type
- Locking Post Rest
- Compatible With
- Alpha 28 Welding Table
Description
Adjustable Rest, Compatible With Alpha 28 Welding Table, Features Easy Way to Elevate Fixtures, The Rests Stack and Lock Using the Same Ball Lock Bolt System, Outside Diameter 1.6 in, Overall Height 3.9 in, Product Type Locking Post Rest, Work Surface Pattern 100 mm Grid Pattern, 28 mm CNC Machined
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.