Shop STRONG HAND TOOLS
See all product information
Create Account
Cast Angle Square, 10.8 in H, 6.9 in L
- Mfr # T28-23283
- Zoro # G300489687
product price:Â
$
304.99
/ea
Free Shipping & Returns
Key Features
Features
Robust Construction, Stop Larger Parts and Bear Heavier Loads When Used as a Table Extension
For Use With
PRO28 Welding Table
Number of Surfaces
2
Work Surface Pattern
100 mm Grid Pattern, 28 mm CNC Machined
Width
50 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T28-23283
- Zoro #
- G300489687
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 50 mm
- Height
- 275 mm
- Overall Width
- 2 in
- Overall Height
- 10.8 in
- Overall Length
- 6.9 in
- Wire Rope Length
- 6.9 in
- Length
- 6.9 in
- Fits Chest Size
- Robust Construction, Stop Larger Parts and Bear Heavier Loads When Used as a Table Extension
Details
- Item
- Cast Angle Square
- Features
- Robust Construction, Stop Larger Parts and Bear Heavier Loads When Used as a Table Extension
- For Use With
- PRO28 Welding Table
- Number of Surfaces
- 2
- Work Surface Pattern
- 100 mm Grid Pattern, 28 mm CNC Machined
- Material
- Cast Iron
- Compatible With
- Alpha 28 Welding Table
- Product Type
- Cast Angle Square
- Shell Material
- Cast Iron
Description
Cast Angle Square, Compatible With Alpha 28 Welding Table, Features Robust Construction, Stop Larger Parts and Bear Heavier Loads When Used as a Table Extension, Overall Height 10.8 in, Overall Length 6.9 in, Overall Width 2 in, Product Type Cast Angle Square, Work Surface Pattern 100 mm Grid Pattern, 28 mm CNC Machined, Material Cast Iron
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.