Shop STRONG HAND TOOLS
See all product information
Create Account
Connecting Bolt, 1.1 in Dia, 2 in L
- Mfr # T28-48250
- Zoro # G100489702
product price:Â
$
44.15
/ea
Key Features
Features
Flush Mount, For Connecting Extension Blocks or Large Squares to Table Side
For Use With
PRO28 Welding Table
Diameter
28 mm
Work Surface Pattern
100 mm Grid Pattern, 28 mm CNC Machined
Number of Surfaces
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T28-48250
- Zoro #
- G100489702
- UPC #
- -
- Country of Origin
- China
Dimensions
- Diameter
- 28 mm
- Overall Length
- 2 in
- Outside Diameter
- 1.1 in
- Wire Rope Length
- 2 in
- Length
- 2 in
- Fits Chest Size
- Flush Mount, For Connecting Extension Blocks or Large Squares to Table Side
Details
- Item
- Connecting Bolt
- Features
- Flush Mount, For Connecting Extension Blocks or Large Squares to Table Side
- For Use With
- PRO28 Welding Table
- Work Surface Pattern
- 100 mm Grid Pattern, 28 mm CNC Machined
- Number of Surfaces
- 2
- Compatible With
- Alpha 28 Welding Table
- Product Type
- Short Connecting Bolt
Description
Connecting Bolt, Compatible With Alpha 28 Welding Table, Features Flush Mount, For Connecting Extension Blocks or Large Squares to Table Side, Outside Diameter 1.1 in, Overall Length 2 in, Product Type Short Connecting Bolt, Work Surface Pattern 100 mm Grid Pattern, 28 mm CNC Machined
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.