Shop STRONG HAND TOOLS
See all product information
Create Account
Connecting Bolt, 1.1 in Dia, 2.3 in L
- Mfr # T28-48750
- Zoro # G800489651
product price:Â
$
57.99
/ea
Key Features
Features
for Connecting Extension Blocks or Large Squares to Table Side with Slot, Hex Head
Number of Surfaces
2
For Use With
PRO28 Welding Table
Work Surface Pattern
100 mm Grid Pattern, 28 mm CNC Machined
Outside Diameter
1.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T28-48750
- Zoro #
- G800489651
- UPC #
- -
- Country of Origin
- China
Dimensions
- Outside Diameter
- 1.1 in
- Overall Length
- 2.3 in
- Wire Rope Length
- 2.3 in
- Length
- 2.3 in
- Fits Chest Size
- for Connecting Extension Blocks or Large Squares to Table Side with Slot, Hex Head
Details
- Item
- Connecting Bolt
- Features
- for Connecting Extension Blocks or Large Squares to Table Side with Slot, Hex Head
- Number of Surfaces
- 2
- For Use With
- PRO28 Welding Table
- Work Surface Pattern
- 100 mm Grid Pattern, 28 mm CNC Machined
- Product Type
- Short Connecting Bolt
- Compatible With
- Alpha 28 Welding Table
Description
Connecting Bolt, Compatible With Alpha 28 Welding Table, Features for Connecting Extension Blocks or Large Squares to Table Side with Slot, Hex Head, Outside Diameter 1.1 in, Overall Length 2.3 in, Product Type Short Connecting Bolt, Work Surface Pattern 100 mm Grid Pattern, 28 mm CNC Machined
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.