Shop STRONG HAND TOOLS
See all product information
Create Account
Inserta Clamp, 4.75 in Throat Depth
- Mfr # T28-63130T
- Zoro # G000488218
product price:Â
$
79.89
/ea
Key Features
For Use With
PRO28 Welding Table
Features
22 x 11 mm Rail Size
Work Surface Pattern
100 mm Grid Pattern, 28 mm CNC Machined
Number of Surfaces
2
Depth
120 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T28-63130T
- Zoro #
- G000488218
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 120 mm
- Throat Depth
- 4 3/4 in
- Compatible Table Hole Size
- 1 1/8 in
- Fits Chest Size
- 22 x 11 mm Rail Size
Details
- Item
- Inserta Clamp
- For Use With
- PRO28 Welding Table
- Features
- 22 x 11 mm Rail Size
- Work Surface Pattern
- 100 mm Grid Pattern, 28 mm CNC Machined
- Number of Surfaces
- 2
- Load Capacity
- 460 kg
- Compatible With
- Alpha 28 Welding Table
- Holding Capacity
- 1,014 lb
- Maximum Jaw Opening
- 11 3/4 in
- Process
- Tight Space Clamping
- Product Type
- Inserta Clamp
Description
Inserta Clamp, Compatible Table Hole Size 1 1/8 in, Compatible With Alpha 28 Welding Table, Features 22 x 11 mm Rail Size, Holding Capacity 1,014 lb, Maximum Jaw Opening 11 3/4 in, Product Type Inserta Clamp, Throat Depth 4 3/4 in, Work Surface Pattern 100 mm Grid Pattern, 28 mm CNC Machined, Process Tight Space Clamping
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.