Shop STRONG HAND TOOLS
See all product information
Create Account
Inserta Clamp, 7 in Throat Depth
- Mfr # T28-64130T
- Zoro # G400488207
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
For Use With
PRO28 Welding Table
Features
25 x 12 mm Rail Size
Work Surface Pattern
100 mm Grid Pattern, 28 mm CNC Machined
Number of Surfaces
2
Load Capacity
350 kg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T28-64130T
- Zoro #
- G400488207
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 178 mm
- Throat Depth
- 7 in
- Compatible Table Hole Size
- 1 1/8 in
- Fits Chest Size
- 25 x 12 mm Rail Size
Details
- Item
- Inserta Clamp
- For Use With
- PRO28 Welding Table
- Features
- 25 x 12 mm Rail Size
- Work Surface Pattern
- 100 mm Grid Pattern, 28 mm CNC Machined
- Number of Surfaces
- 2
- Load Capacity
- 350 kg
- Compatible With
- Alpha 28 Welding Table
- Holding Capacity
- 772 lb
- Maximum Jaw Opening
- 11 3/4 in
- Process
- Tight Space Clamping
- Product Type
- Inserta Clamp
Description
Inserta Clamp, Compatible Table Hole Size 1 1/8 in, Compatible With Alpha 28 Welding Table, Features 25 x 12 mm Rail Size, Holding Capacity 772 lb, Maximum Jaw Opening 11 3/4 in, Product Type Inserta Clamp, Throat Depth 7 in, Work Surface Pattern 100 mm Grid Pattern, 28 mm CNC Machined, Process Tight Space Clamping
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.