Shop STRONG HAND TOOLS
See all product information
Create Account
MAG Clamping Bolt, 1.3 in Dia, 2.7 in L
- Mfr # T28-94270
- Zoro # G900489759
product price:Â
$
24.19
/ea
Key Features
Features
Cam Action for Easier Release of Parts
Number of Surfaces
2
For Use With
PRO28 Welding Table
Work Surface Pattern
100 mm Grid Pattern, 28 mm CNC Machined
Compatible With
Alpha 28 Welding Table
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T28-94270
- Zoro #
- G900489759
- UPC #
- -
- Country of Origin
- China
Dimensions
- Outside Diameter
- 1.3 in
- Overall Length
- 2.7 in
- Wire Rope Length
- 2.7 in
- Length
- 2.7 in
- Fits Chest Size
- Cam Action for Easier Release of Parts
Details
- Item
- MAG Clamping Bolt
- Features
- Cam Action for Easier Release of Parts
- Number of Surfaces
- 2
- For Use With
- PRO28 Welding Table
- Work Surface Pattern
- 100 mm Grid Pattern, 28 mm CNC Machined
- Compatible With
- Alpha 28 Welding Table
- Process
- Fast Clamping
- Product Type
- Magnetic Clamping Bolt
Description
MAG Clamping Bolt, Compatible With Alpha 28 Welding Table, Features Cam Action for Easier Release of Parts, Outside Diameter 1.3 in, Overall Length 2.7 in, Product Type Magnetic Clamping Bolt, Work Surface Pattern 100 mm Grid Pattern, 28 mm CNC Machined, Process Fast Clamping
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.