Shop STRONG HAND TOOLS
See all product information
Create Account
Modular Fixturing Kit, 88 PC
- Mfr # T28-90301
- Zoro # G200488230
product price:Â
$
8,629.99
/ea
Free Shipping & Returns
Key Features
For Use With
PRO28 Welding Table
Features
Tool Kit
Number of Surfaces
4
Includes
Work Surface Pattern
28mm CNC machined, 100mm grid pattern
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T28-90301
- Zoro #
- G200488230
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Modular Fixturing Kit
- For Use With
- PRO28 Welding Table
- Features
- Tool Kit
- Number of Surfaces
- 4
- Includes
- Work Surface Pattern
- 28mm CNC machined, 100mm grid pattern
- Compatible With
- Alpha 28 Welding Table
- Product Type
- Fixturing Kit
Description
Modular Fixturing Kit, Compatible With Alpha 28 Welding Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.