Shop STRONG HAND TOOLS
See all product information
Create Account
Straight Edge Stop, 19.7 in L, 3.9 in W
- Mfr # T28-20501
- Zoro # G300488178
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
For Use With
PRO28 Welding Table
Features
Organizational Tool
Length
19.7 in
Width
100 mm
Number of Surfaces
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T28-20501
- Zoro #
- G300488178
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 19.7 in
- Width
- 100 mm
- Height
- 500 mm
- Wire Rope Length
- 19.7 in
- Overall Width
- 3.9 in
- Overall Height
- 1 in
- Overall Length
- 19.7 in
Details
- Item
- Straight Edge Stop
- For Use With
- PRO28 Welding Table
- Features
- Organizational Tool
- Number of Surfaces
- 4
- Work Surface Pattern
- 100 mm Grid Pattern, 28 mm CNC Machined
- Compatible With
- Alpha 28 Welding Table
- Product Type
- Straight Edge Stop
Description
Straight Edge Stop, Compatible With Alpha 28 Welding Table, Overall Height 1 in, Overall Length 19.7 in, Overall Width 3.9 in, Product Type Straight Edge Stop, Work Surface Pattern 100 mm Grid Pattern, 28 mm CNC Machined
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.