Shop STRONG HAND TOOLS
See all product information
Create Account
Universal Bolt, 1.1 in Dia, 4.3 in L
- Mfr # T28-47575
- Zoro # G600489752
product price:Â
$
94.29
/ea
Key Features
Features
Chamfered Tip for Smooth Insertion, Connecting Three Alpha 28 Components, Groove for Optional O-Ring, Knurled Head for Fast Clamping
Work Surface Pattern
100 mm Grid Pattern, 28 mm CNC Machined
For Use With
PRO28 Welding Table
Height
108 mm
Number of Surfaces
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T28-47575
- Zoro #
- G600489752
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 108 mm
- Outside Diameter
- 1.1 in
- Overall Length
- 4.3 in
- Wire Rope Length
- 4.3 in
- Length
- 4.3 in
- Fits Chest Size
- Chamfered Tip for Smooth Insertion, Connecting Three Alpha 28 Components, Groove for Optional O-Ring, Knurled Head for Fast Clamping
Details
- Item
- Universal Bolt
- Features
- Chamfered Tip for Smooth Insertion, Connecting Three Alpha 28 Components, Groove for Optional O-Ring, Knurled Head for Fast Clamping
- Work Surface Pattern
- 100 mm Grid Pattern, 28 mm CNC Machined
- For Use With
- PRO28 Welding Table
- Number of Surfaces
- 2
- Compatible With
- Alpha 28 Welding Table
- Product Type
- Long Universal Bolt
Description
Universal Bolt, Compatible With Alpha 28 Welding Table, Features Chamfered Tip for Smooth Insertion, Connecting Three Alpha 28 Components, Groove for Optional O-Ring, Knurled Head for Fast Clamping, Outside Diameter 1.1 in, Overall Length 4.3 in, Product Type Long Universal Bolt, Work Surface Pattern 100 mm Grid Pattern, 28 mm CNC Machined
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.