Universal Bolt with Collar, 1.1 in Dia

  • Mfr # T28-47455

  • Zoro # G500489746


product price:  $99.99
/ea
Free Shipping & Returns

Key Features

Features
Chamfered Tip for Smooth Insertion, Connecting Two Alpha 28 Components, Groove for Optional O-Ring, Knurled Head for Fast Clamping
Number of Surfaces
2
For Use With
PRO28 Welding Table
Work Surface Pattern
100 mm Grid Pattern, 28 mm CNC Machined
Height
106 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T28-47455
Zoro #
G500489746
UPC #
-
Country of Origin
China

Dimensions

Height
106 mm
Overall Length
4.2 in
Outside Diameter
1.1 in

Details

Item
Universal Bolt with Collar
Features
Chamfered Tip for Smooth Insertion, Connecting Two Alpha 28 Components, Groove for Optional O-Ring, Knurled Head for Fast Clamping
Number of Surfaces
2
For Use With
PRO28 Welding Table
Work Surface Pattern
100 mm Grid Pattern, 28 mm CNC Machined
Compatible With
Alpha 28 Welding Table
Product Type
Short Universal Bolt with Collar

Description

Universal Bolt with Collar, Compatible With Alpha 28 Welding Table, Features Chamfered Tip for Smooth Insertion, Connecting Two Alpha 28 Components, Groove for Optional O-Ring, Knurled Head for Fast Clamping, Outside Diameter 1.1 in, Overall Length 4.2 in, Product Type Short Universal Bolt with Collar, Work Surface Pattern 100 mm Grid Pattern, 28 mm CNC Machined

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.