12 GA Extreme Duty All Bin Cabinet

  • Mfr # 56-BB-240-MOD
  • Zoro # G624222267
product price: 
$
2,733.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
56-BB-240-MOD
Zoro #
G624222267
UPC #
00810040089428
Country of Origin
United States

Description

This Strong Hold cabinet is built to support your toughest industrial storage needs. Made with 12 GA steel, the cabinet stands at 78 in. H x 60 in. W x 24 In. D. The structural strength of our all-welded, wrap around body reduces the number of welds and bolts. This cabinet features polypropylene bins on both the doors and body. There are 217 total bins measuring at: (160) 4 1/8 in. w x 7 3/8 in. d x 3 in. h; capacity of 10 lbs each (30) 5 1/2 in. w x 10 7/8 in. d x 5 in. h; capacity of 30 lbs each (18) 8 1/4 in. w x 14 3/4 in. d x 7 in. h; capacity of 60 lbs each (9) 16 1/2 in. w x 14 3/4 in. d x 7 in. h; capacity of 40 lbs each Your tools and equipment are secured by a 3-point locking system. The cast steel handle is compatible with standard padlocks and can also be equipped with a digital keypad for keyless entry. 8 GA leaf hinges support the full-length doors with stainless steel hinge pins. These hinge pins ensure rust free, smooth operations. Shipped fully assembled, this cabinet is immediately ready for use. We are a Veteran Owned Small Business.

Restrictions

Indicates a new DOE energy compliant motor.

Ratings & reviews