12 GA Extreme Duty Shop Desk
- Mfr # 34-SD-282
- Zoro # G924222530
product price:Â
$
972.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 34-SD-282
- Zoro #
- G924222530
- UPC #
- 00810040085499
- Country of Origin
- United States
Description
This Strong Hold shop desk is built to stand up to the toughest working conditions. Made with 12 GA steel, the desk stands at 54 in. H x 36 in. W x 28 in. D. The structural strength of our all-welded, wrap around body reduces the number of welds and bolts. This rugged desk provides convenience and versatility within an industrial workspace. Organize your paperwork and other administrative needs in your shop or warehouse with the riser shelf and cabinet. The cabinet can be locked with a standard padlock and is secured by our 3-point locking system. 8 GA leaf hinges support the doors with stainless steel hinge pins. These hinge pins ensure rust free, smooth operations. The 7 GA legs feature floor anchoring plates and stand at 6 in. tall allowing for smooth forklift transportation. Shipped fully assembled, this desk is immediately ready for use. We are a Veteran Owned Small Business.
Restrictions
Indicates a new DOE energy compliant motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.