Shop STRONG HOLD

12 GA Stainless Steel Weather Proof Cabinet

  • Mfr # 36-WP-244-SS
  • Zoro # G124222699

product price: 
$
4,186.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
36-WP-244-SS
Zoro #
G124222699
UPC #
00810040085901
Country of Origin
United States

Description

This Strong Hold outdoor cabinet is built to support your toughest industrial storage needs. Made with 12 GA stainless steel, the cabinet stands at 78 in. H x 36 in. W x 24 In. D. The structural strength of our all-welded, wrap around body reduces the number of welds and the need for bolts. This tough build is ready for the elements with rust resistant stainless steel, rain guard, and a sloped top to allow water to roll off the back of the cabinet. The cabinet features 4 adjustable shelves that have a load capacity of 1900 lbs each. Your tools and equipment are secured by a 3-point locking system. The steel handle is compatible with standard padlocks and can also be equipped with a digital keypad for keyless entry. 8 GA leaf hinges support the full-length doors with stainless steel hinge pins. These hinge pins ensure rust free, smooth operations. The 7 GA legs feature floor anchoring plates and stand at 6 in. tall, allowing for smooth forklift transportation. Shipped fully assembled, this cabinet is immediately ready for use. We are a Veteran Owned Small Business.

Restrictions

Indicates a new DOE energy compliant motor.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.