Shop STRONG HOLD
Additional $300.00 delivery surcharge applies per item.
See details
Create Account
18 GA Cabinet with 3 Shelves
- Mfr # 46-243-P
- Zoro # G324223434
product price:Â
$
2,507.99
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
- 46-243-P
- Zoro #
- G324223434
- UPC #
- 00810086210237
- Country of Origin
- United States
Description
This 18 GA Strong Hold cabinet has been expertly engineered to be top of class in industrial workplace storage, boasting an overall weight capacity of 4000 lbs. The cabinet measures 48 in. W x 24 in. D x 72 in. H and is equipped with 3 shelves (1000 lbs capacity each). Each shelf is secured with locking pins, ensuring durability while making adjustment simple and tool free. Built with the strength of a Strong Hold, but designed for mobility, this cabinet can be conveniently moved with a dolly or hand truck. The bottom of the cabinet is reinforced, ensuring functional sturdiness. Secured by a dual locking system featuring both a built-in cylinder lock and a standard padlock hasp. The doors are each supported by 3 proprietary hinges that prevent sagging and keep the door gaps tight. Shipped fully assembled, this cabinet is immediately ready for use. We are a Veteran-Owned Small Business.
Restrictions
Indicates a new DOE energy compliant motor.