Shop STRONG HOLD
Additional $225.00 delivery surcharge applies per item.
See details
Create Account
18 GA Cabinet with 3 Shelves and 3 Drawers
- Mfr # 36-243-3DB-P
- Zoro # G224222414
product price:Â
$
2,825.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 36-243-3DB-P
- Zoro #
- G224222414
- UPC #
- 00810086210381
- Country of Origin
- United States
Description
This 18 GA Strong Hold cabinet has been expertly engineered to be top of class in industrial workplace storage, boasting an overall weight capacity of 4000 lbs. The cabinet measures 36 in. W x 24 in. D x 72 in. H and is equipped with 3 shelves (1000 lbs capacity each) and 3 interlocking drawers (100 lbs capacity each). Each shelf is secured with locking pins, ensuring durability while making adjustment simple and tool free. Built with the strength of a Strong Hold, but designed for mobility, this cabinet can be conveniently moved with a dolly or hand truck. The bottom of the cabinet is reinforced, ensuring functional sturdiness. Secured by a dual locking system featuring both a built-in cylinder lock and a standard padlock hasp. The doors are each supported by 3 proprietary hinges that prevent sagging and keep the door gaps tight. Shipped fully assembled, this cabinet is immediately ready for use. We are a Veteran-Owned Small Business.
Restrictions
Indicates a new DOE energy compliant motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.