6 Gallon Flammable Safety Cabinet, Manual-Close

  • Mfr # 6FSHD-MC-1
  • Zoro # G624223288
product price: 
$
1,556.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6FSHD-MC-1
Zoro #
G624223288
UPC #
00810040088414
Country of Origin
United States

Description

This FM approved Extra Heavy Duty 14-gauge steel safety cabinet keeps flammable liquids and combustible materials safe from potential fires and sparks. Strong Hold flammable safety cabinets are manufactured to meet NFPA code 30 and OSHA standards. This cabinet stands at 19 in. H x 24 in. W x 18 in. D. The all-welded body reduces the number of bolts, increasing its overall structural strength. It features 1 adjustable shelf with a load capacity of 600 lbs. The manual close doors are supported by 8-gauge steel leaf hinges with stainless steel hinge pins, ensuring a rust-free and smooth operation for the lifetime of the cabinet. The paddle handle can be securely locked with the attached keyed lock.

Restrictions

Indicates a new DOE energy compliant motor.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.