Shop All Wardrobe Lockers
Strong Hold
Drawer Cabinet, 72 in W, 24 in D, 78 in H, Dark Gray
Mfr # 66-W-244-6DB-DIV
Zoro # G0873623
product price: $5,948.00
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$5,948.00
Free 30-Day Returns
Key Features
- Overall Width 72 in
- Overall Depth 24 in
- Overall Height 78 in
- Color Dark Gray
- Finish Waterbased Enamel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 66-W-244-6DB-DIV
- Zoro # G0873623
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Overall Width | 72 in |
Overall Depth | 24 in |
Overall Height | 78 in |
Details
Item | Drawer Cabinet |
Color | Dark Gray |
Finish | Waterbased Enamel |
Locker Door Type | Solid |
Assembled/Unassembled | Assembled |
Includes | Adjustable Wardrobe Shelf with Hanging Rod, (2) Adjustable Shelves, (6) Drawers with Dividers |
Description
Drawer Cabinet, Overall Depth 24 in, Overall Height 78 in, Overall Width 72 in, Includes Adjustable Wardrobe Shelf with Hanging Rod, (2) Adjustable Shelves, (6) Drawers with Dividers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Four-Sided Revolving 8"W x 20"H Pegboard Counter Display (703385-BLU)
- 80/20 End Cap, For 45-4545, PK2 (12262-2)
- WARPS LINER SHELF CLR 12""X20' (PM120-C)
- AZAR DISPLAYS Plastic Overlay for 6" Hook (Hooks not included), PK50 (700891)
- TENNSCO Wardrobe Locker, 36 in W, 18 in D, 72 in H, (2) Tier, (3) Wide, Sand (DTS-121836-CSD)
- HALLOWELL Wardrobe Locker, 36 in W, 15 in D, 66 in H, (1) Tier, (3) Wide, Tan (U3256-1A-PT)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray (U3288-2A-HG)
- HALLOWELL Wardrobe Locker, 45 in W, 15 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray (U3558-2A-HG)
- GLOBAL INDUSTRIAL 3-Tier 9 Door Locker, 12Wx15Dx24H, Blue, Assembled (238234BL)
- HALLOWELL Wardrobe Locker, 54 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray (U3888-1HG)
- GLOBAL INDUSTRIAL Double Tier Locker, 12x12x36, 2 Door, Unassembled, Gray (652074GY)
- Strong Hold Wardrobe Lockers