This item is Discontinued.
This item is Discontinued.
Locker, Steel, 42 in W, 24 in D, 78 in H (Discontinued)
Mfr #
TA-50-PER-L
Zoro #
G908610230
UPC # 00810040089954
Country of Origin United States
Category Gear Lockers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TA-50-PER-L
- Zoro #
- G908610230
- UPC #
- 00810040089954
- Country of Origin
- United States
- Item
- Locker
- Locker Material
- Steel
- Locker Door Type
- Ventilated
- Ventilation Hole Pattern
- Diamond
- Standards
- VOSB Certified
- Hanging Rod Material
- Steel
- Number of Hooks
- 2
- Number of Compartments
- 2
- Number of Shelves
- 1
- Lock Type
- Padlock Hasp
- Method of Construction
- Welded
- Includes Locks
- Yes
- Includes Hanging Rod
- Yes
- Frame Assembled
- Assembled
- Includes Footlocker
- No
- Open Front
- Yes
- Locker Color
- RAL 7024 "Dark Gray"
- Ventilation Hole Location
- Door
- Duty Rating
- Extra-Heavy Duty
- Includes Security Box
- No
Dimensions
- Overall Width
- 42 in
- Overall Depth
- 24 in
- Overall Height
- 78 in
- Shelf Material Thickness
- 14 ga
- Frame Material Thickness
- 14 ga
- Back Panel Material Thickness
- 14 ga
- Locker Door Material Thickness
- 14 ga
Description
Locker, Frame Assembled Assembled, Number of Shelves 1, Includes Footlocker No, Includes Hanging Rod Yes, Includes Security Box No, Locker Color RAL 7024 In.Dark Gray In., Number of Compartments 2, Open Front Yes, Overall Depth 24 in, Overall Height 78 in, Overall Width 42 in, Security Box Location Not Applicable, Includes Locks Yes, Lock Type Padlock Hasp, Number of Hooks 2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.