This item is Discontinued.
This item is Discontinued.
Locker, Steel, 42 in W, 24 in D, 78 in H (Discontinued)
Mfr #
TA-50-MED-L
Zoro #
G108610238
UPC # 00810040089978
Country of Origin United States
Category Gear Lockers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TA-50-MED-L
- Zoro #
- G108610238
- UPC #
- 00810040089978
- Country of Origin
- United States
- Item
- Locker
- Locker Material
- Steel
- Locker Door Type
- Ventilated
- Ventilation Hole Location
- Door
- Ventilation Hole Pattern
- Diamond
- Number of Shelves
- 2
- Locker Color
- RAL 7024 "Dark Gray"
- Open Front
- Yes
- Lock Type
- Padlock Hasp
- Duty Rating
- Extra-Heavy Duty
- Frame Assembled
- Assembled
- Number of Hooks
- 8
- Number of Compartments
- 19
- Includes Locks
- Yes
- Includes Footlocker
- No
- Hanging Rod Material
- Steel
- Standards
- VOSB Certified
- Method of Construction
- Welded
- Includes Security Box
- No
Dimensions
- Overall Width
- 42 in
- Overall Depth
- 24 in
- Overall Height
- 78 in
- Frame Material Thickness
- 14 ga
- Back Panel Material Thickness
- 14 ga
- Locker Door Material Thickness
- 14 ga
- Shelf Material Thickness
- 14 ga
Description
Locker, Frame Assembled Assembled, Number of Shelves 2, Includes Footlocker No, Includes Security Box No, Locker Color RAL 7024 In.Dark Gray In., Number of Compartments 19, Open Front Yes, Overall Depth 24 in, Overall Height 78 in, Overall Width 42 in, Security Box Location Not Applicable, Includes Locks Yes, Lock Type Padlock Hasp, Number of Hooks 8
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.