This item is Discontinued.

Strong Hold Locker, Steel, 42 in W, 24 in D, 78 in H TA-50-MED-P

This item is Discontinued.

Strong Hold

Locker, Steel, 42 in W, 24 in D, 78 in H (Discontinued)

Mfr # TA-50-MED-P
Zoro # G608610240
UPC # 00810086210541
Country of Origin United States
Category Gear Lockers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TA-50-MED-P
Zoro #
G608610240
UPC #
00810086210541
Country of Origin
United States
Item
Locker
Locker Material
Steel
Locker Door Type
Ventilated
Includes Keys
Yes
Method of Construction
Welded
Standards
VOSB Certified
Includes Security Box
No
Hanging Rod Material
Steel
Frame Assembled
Assembled
Lock Type
Keyed, Padlock Hasp
Number of Compartments
18
Number of Hooks
6
Ventilation Hole Location
Door
Locker Color
RAL 7024 "Dark Gray"
Open Front
Yes
Duty Rating
Heavy Duty
Number of Shelves
2
Includes Locks
Yes
Includes Footlocker
No

Dimensions

Overall Width
42 in
Overall Depth
24 in
Overall Height
78 in
Locker Door Material Thickness
18 ga
Frame Material Thickness
18 ga
Shelf Material Thickness
18 ga
Back Panel Material Thickness
18 ga

Description

Locker, Frame Assembled Assembled, Number of Shelves 2, Includes Footlocker No, Includes Security Box No, Locker Color RAL 7024 In.Dark Gray In., Number of Compartments 18, Open Front Yes, Overall Depth 24 in, Overall Height 78 in, Overall Width 42 in, Security Box Location Not Applicable, Includes Keys Yes, Includes Locks Yes, Lock Type Keyed, Padlock Hasp, Number of Hooks 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.