This item is Discontinued.

Strong Hold Locker, Steel, 42 in W, 24 in D, 78 in H TA-50-PER-P

This item is Discontinued.

Strong Hold

Locker, Steel, 42 in W, 24 in D, 78 in H (Discontinued)

Mfr # TA-50-PER-P
Zoro # G508610227
UPC # 00810086210510
Country of Origin United States
Category Gear Lockers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TA-50-PER-P
Zoro #
G508610227
UPC #
00810086210510
Country of Origin
United States
Item
Locker
Locker Material
Steel
Locker Door Type
Ventilated
Lock Type
Keyed, Padlock Hasp
Locker Color
RAL 7024 "Dark Gray"
Standards
VOSB Certified
Method of Construction
Welded
Includes Keys
Yes
Frame Assembled
Assembled
Includes Hanging Rod
Yes
Number of Hooks
2
Includes Security Box
No
Number of Compartments
2
Open Front
Yes
Number of Shelves
1
Duty Rating
Heavy Duty
Ventilation Hole Location
Door
Hanging Rod Material
Steel
Includes Locks
Yes
Includes Footlocker
No

Dimensions

Overall Width
42 in
Overall Depth
24 in
Overall Height
78 in
Shelf Material Thickness
18 ga
Frame Material Thickness
18 ga
Locker Door Material Thickness
18 ga
Back Panel Material Thickness
18 ga

Description

Locker, Frame Assembled Assembled, Number of Shelves 1, Includes Footlocker No, Includes Hanging Rod Yes, Includes Security Box No, Locker Color RAL 7024 In.Dark Gray In., Number of Compartments 2, Open Front Yes, Overall Depth 24 in, Overall Height 78 in, Overall Width 42 in, Security Box Location Not Applicable, Includes Keys Yes, Includes Locks Yes, Lock Type Keyed, Padlock Hasp, Number of Hooks 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.