Shop STRONG HOLD

Industrial Shop Table, Butcher Block, 72" W, 34" Height, 10,000 lb., Straight

  • Mfr # T7236-MT

  • Zoro # G9869851


product price: 
$
2,145.99
/ea
Additional $270.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Industrial Shop Table
Workbench/Table Leg Type
Straight
Frame Material
Steel
Method of Construction
Welded
Load Capacity
10,000 lb.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T7236-MT
Zoro #
G9869851
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1-3/4"
Overall Depth
36 in
Overall Width
72 in
Depth
36"
Width
72"
Height
34"
Work Surface Depth
36 in
Work Surface Width
60 in
Overall Fixed Height
36 in
Height Adjustability
Fixed Height
Non-Metal Top Thickness
1 3/4 in
Cabinet Height
34 in
Height to Surface Top
34 in
Cabinet Interior Depth
36 in

Details

Workbench/Work Table Type
Industrial Shop Table
Workbench/Table Leg Type
Straight
Frame Material
Steel
Method of Construction
Welded
Load Capacity
10,000 lb.
Gauge
Top: 7 ga.; Shelf: 12 ga.
Finish
Water-Based Enamel Paint
Edge Type
Straight
No. of Shelves
1
Color
Dark Gray
Item
Industrial Shop Table
Includes
Top, Legs and Lower Shelf
Workbench/Table Frame Material
Steel
Workbench Item
Workbench
Workbench/Workstation Item
Workbench
Workbench/Table Surface Material
Butcher Block
Workbench/Table Assembly
Assembled
Assembly
Fully Assembled
Number of Shelves
1
Number of Drawers
0
Features
99 yr Warranty, Welded Angle Legs
Edge Shape
Square
Maximum Shelf Load Capacity
2,650 lb
Frame Construction
Welded Only
Leg Type
Straight Leg
Top Material
Maple
Frame Material Finish
Enamel Paint
Brake Type
None
Included Components
Lower Shelf
Overall Load Capacity
10,000 lb
Portability
Stationary
Lock Type
No Lock
Frame Metal Material Gauge
12 ga
Number of Outlets
0
Product Type
Shop Workbench
Number of Work Surface Tops
1
Number of Legs
4
Number of Cabinets
0
NSF Rated
Not NSF Rated
Number of Knockouts
0
Top Material Finish
Maple
Foot Type
Plain

Description

Shop Workbench, Height Adjustability Fixed Height, Top Material Maple, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Lower Shelf, Number of Outlets 0, Number of Shelves 1, Overall Depth 36 in, Overall Fixed Height 36 in, Overall Load Capacity 10,000 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.