This item is Discontinued.

Strong-Point #10-16 x 1-1/2 in, Zinc Plated Finish, Wafer Head Torx Drive W106T

#10-16 x 1-1/2 in, Zinc Plated Finish, Wafer Head Torx Drive (Discontinued)

  • Mfr # W106T
  • Zoro # G204037427
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W106T
Zoro #
G204037427
UPC #
-
Country of Origin
China

Dimensions

Screw Size
#10-16
Fastener Length
1-1/2 in

Details

System of Measurement
Inch
Head Type
Wafer
Drive
Torx
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Materials for Use With
Wood, Metal
Item
Self-Drilling Screw
Standards
ASTM A 510, ASTM F1941, F.I.P.-1000.7, SAE J78

Description

Features
  • Meets F.I.P.-1000.7 for torsional strength & drill speed.
  • Meets SAE J78 for performance & dimensional specifications.
  • Meets ASTM A 510 for carbon steel manufacturing.
  • Meets ASTM F1941 for corrosion resistance.
  • Material Application - Attaches plywood to metal.
  • Drill Capacity - 0.035-0.176 in.
  • Family - Self-Drilling Screws.
  • Zinc Plated.
  • Point - 3.
  • Size - 10-16 x 1.50 in.
  • Box of 2 000.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.