This item is Discontinued.

This item is Discontinued.
1 in, External Hex Drive, Flange Hex Head Self-Drilling Screw, Plain Steel (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4HA1416
- Zoro #
- G603898605
- UPC #
- -
- Country of Origin
- China
Dimensions
- Screw Size
- #14-14
- Fastener Length
- 1 in
- Thread Size
- #14-14
Details
- System of Measurement
- Inch
- Head Type
- Flange Hex
- Drive
- External Hex
- Material
- Steel
- Finish
- Plain
- Item
- Self-Drilling Screw
- Standards
- SAE J78
Description
Features
- Meets ASTM C 1513 for cold-formed steel framing connections.
- Meets F.I.P.-1000.7 for torsional strength & drill speed.
- Meets SAE J78 for performance & dimensional specifications.
- ICC-ES Evaluation Report - ESR-3528.
- Meets ASTM A 510 for carbon steel manufacturing.
- Bonded washer creates leak proof seal.
- Material Application - Attaches metal to metal.
- Drill Capacity - 0.060-0.220 in.
- Family - Stainless Steel Screws.
- Passivated and Waxed.
- 0.62 in. O.D. Bonded Washer.
- Point - 3.
- Size - 14-14 x 1 in.
- Box of 2 500.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov