This item is Discontinued.

This item is Discontinued.
Common Nail, 2-1/2 in L, 8D, Steel, Zinc Plated Finish (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R212
- Zoro #
- G403911313
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 2-1/2 in
- Penny Size
- 8D
Details
- Item
- Common Nail
- Material
- Steel
- Finish
- Zinc Plated
- Approx. Pkg. Qty.
- 1
- Shank Type
- Ring
Description
Features
- Meets ASTM C 1513 for cold-formed steel framing connections.
- Meets F.I.P.-1000.7 for torsional strength & drill speed.
- Meets SAE J78 for performance & dimensional specifications.
- Meets ASTM A 510 for carbon steel manufacturing.
- Wings ream hole in wood preventing "jacking action".
- Used for attaching lumber or headers to steel.
- Material Application - Attaches wood to metal.
- Drill Capacity - 0.110-0.250 in.
- Family - Self-Drilling Screws.
- Zinc Plated.
- Point - 4.
- Size - 12-24 x 2.50 in.
- Box of 1 500.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.