This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T1Q
- Zoro #
- G304037761
- UPC #
- -
- Country of Origin
- China
- Material
- Steel
- Finish
- Phosphate Coated
- Item
- Deck Screw
- System of Measurement
- Inch
Description
Features
- Meets F.I.P.-1000.7 for torsional strength & drill speed.
- Meets SAE J78 for performance & dimensional specifications.
- Meets ASTM A 510 for carbon steel manufacturing.
- Material Application - Attaches wood to metal.
- Drill Capacity - 0.035-0.090 in.
- Family - Self-Drilling Screws.
- Phosphate Coated.
- Point - 2.
- Size - 6-20 x 1.62 in.
- Box of 5 000.