This item is Discontinued.

Strong-Point Machine Screw, Plain Steel H1264

This item is Discontinued.

Strong-Point

Machine Screw, Plain Steel (Discontinued)

Mfr # H1264
Zoro # G503898873
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H1264
Zoro #
G503898873
UPC #
-
Country of Origin
China

Details

Material
Steel
Finish
Plain
Item
Machine Screw

Description

Features
  • Meets ASTM C 1513 for cold-formed steel framing connections.
  • Meets F.I.P.-1000.7 for torsional strength & drill speed.
  • Manufactured to SAE J78 for dimensional specifications.
  • Meets ASTM A 510 for carbon steel manufacturing.
  • Meets ASTM F1941 for corrosion resistance.
  • ICC-ES Evaluation Report - ESR-3528.
  • Material Application - Attaches metal to metal.
  • Drill Capacity - 0.035-0.210 in.
  • Family - Self-Drilling Screws.
  • Zinc Plated.
  • Point - 3.
  • Size - 12-14 x 4 in.
  • Box of 500.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.