This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P116
- Zoro #
- G503898934
- UPC #
- -
- Country of Origin
- China
Details
- Material
- Steel
- Finish
- Plain
- Item
- Machine Screw
Description
Features
- Meets ASTM C 1513 for cold-formed steel framing connections.
- Meets F.I.P.-1000.7 for torsional strength & drill speed.
- Meets SAE J78 for performance & dimensional specifications.
- Meets ASTM A 510 for carbon steel manufacturing.
- Meets ASTM F1941 for corrosion resistance.
- Material Application - Attaches metal to metal.
- Drill Capacity - 0.035-0.176 in.
- Family - Self-Drilling Screws.
- Zinc Plated.
- Point - 3.
- Size - 10-16 x 2 in.
- Box of 3 000.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.