This item is Discontinued.

This item is Discontinued.
Self-Drilling Screw, 1 in, Zinc Plated Finish, Wafer Head Torx Drive (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W104T
- Zoro #
- G604037430
- UPC #
- -
- Country of Origin
- China
- System of Measurement
- Inch
- Head Type
- Wafer
- Drive
- Torx
- Tip Type
- Drilling
- Material
- Steel
- Finish
- Zinc Plated
- Materials for Use With
- Wood, Metal
- Item
- Self-Drilling Screw
- Standards
- ASTM A 510, ASTM F1941, F.I.P.-1000.7, SAE J78
Description
Features
- Meets F.I.P.-1000.7 for torsional strength & drill speed.
- Meets SAE J78 for performance & dimensional specifications.
- Meets ASTM A 510 for carbon steel manufacturing.
- Meets ASTM F1941 for corrosion resistance.
- Material Application - Attaches plywood to metal.
- Drill Capacity - 0.035-0.176 in.
- Family - Self-Drilling Screws.
- Zinc Plated.
- Point - 3.
- Size - 10-16 x 1 in.
- Box of 5 000.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.