This item is Discontinued.

Strong-Point Self-Drilling Screw, 2-1/4 in, Zinc Plated Finish, Trim Head Square Drive T2QZ

This item is Discontinued.

Strong-Point

Self-Drilling Screw, 2-1/4 in, Zinc Plated Finish, Trim Head Square Drive (Discontinued)

Mfr # T2QZ
Zoro # G304037785
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T2QZ
Zoro #
G304037785
UPC #
-
Country of Origin
China

Dimensions

Screw Size
#6-20
Fastener Length
2-1/4 in

Details

System of Measurement
Inch
Head Type
Trim
Drive
Square
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Materials for Use With
Wood, Metal
Item
Self-Drilling Screw
Standards
ASTM A 510, ASTM F1941, F.I.P.-1000.7, SAE J78

Description

Features
  • Meets F.I.P.-1000.7 for torsional strength & drill speed.
  • Meets SAE J78 for performance & dimensional specifications.
  • Meets ASTM A 510 for carbon steel manufacturing.
  • Meets ASTM F1941 for corrosion resistance.
  • Material Application - Attaches wood to metal.
  • Drill Capacity - 0.035-0.090 in.
  • Family - Self-Drilling Screws.
  • Zinc Plated.
  • Point - 2.
  • Size - 6-20 x 2.25 in.
  • Box of 3 000.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.