This item is Discontinued.

Strong-Point Self-Drilling Screw, #8-18 x 1-1/4 in, Steel, Zinc Plated Finish, Phillips Drive M85Z

Self-Drilling Screw, #8-18 x 1-1/4 in, Steel, Zinc Plated Finish, Phillips Drive (Discontinued)

  • Mfr # M85Z
  • Zoro # G303911079
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M85Z
Zoro #
G303911079
UPC #
-
Country of Origin
China

Dimensions

Screw Size
#8-18
Fastener Length
1-1/4 in

Details

System of Measurement
Inch
Head Type
Truss
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Item
Self-Drilling Screw
Standards
ASTM C 1513, ASTM A 510, F.I.P.-1000.7, SAE J78, ICC-ES ESR-3528

Description

Features
  • Meets ASTM C 1513 for cold-formed steel framing connections.
  • Meets F.I.P.-1000.7 for torsional strength & drill speed.
  • Meets SAE J78 for performance & dimensional specications.
  • ICC-ES Evaluation Report - ESR-3528.
  • Meets ASTM A 510 for carbon steel manufacturing.
  • Material Application - Attaches wire lath to metal studs.
  • Drill Capacity - 0.035-0.100 in.
  • Family - Self-Drilling Screws.
  • Zinc Plated.
  • Point - 2.
  • Size - 8-18 x 1.25 in.
  • Box of 5 000.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.