This item is Discontinued.

Panduit Cable Tie, 6-1/2 in L, 1-1/2 in Max Bundle Dia., Black, Stainless Steel, 200 lb Strength, 100 PK IMLTFC38H-C6L

This item is Discontinued.

Panduit

Cable Tie, 6-1/2 in L, 1-1/2 in Max Bundle Dia., Black, Stainless Steel, 200 lb Strength, 100 PK (Discontinued)

Mfr # IMLTFC38H-C6L
Zoro # G304858199
UPC # 61305610879
Country of Origin China
Category Cable Ties
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IMLTFC38H-C6L
Zoro #
G304858199
UPC #
61305610879
Country of Origin
China
Item
Cable Tie
Cable Tie Style
Flame Retardant
Color
Black
Material
Stainless Steel
Tensile Strength
200 lb
Outdoor Use
Yes
Standards
UL Listed (File # E56854)
Operating Temp. Range
302 Degrees F to -40 Degrees F

Dimensions

Nominal Length
6-1/2 in
Width
5/16 in
Nominal Max. Bundle Dia.
1-1/2 in
Thickness
0.1 in

Description

StrongHold IMLTFC38H-C6L Fully Coated Metal Locking Ties are suitable for a variety of environments, from general purpose applications all the way to chemical plants and refineries the StrongHold IMLTs are strong enough to withstand the most corrosive environments. Heavy, 6.2158mm) length, 0.0100.25mm) thick. For indoor/outdoor use, made of 316L stainless steel, fully coated, are black in color, and come in packages of 100.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.