Shop PANDUIT
See all product information
Create Account
Cable Tie, 20-1/2 in L, 6 in Max Bundle Dia., Black, Stainless Steel, 100 lb Strength, 100 PK
- Mfr # IMLTFC152S-C6L
- Zoro # G904858414
product price:Â
$
237.99
/pk of 100, $2.38/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Flame Retardant
Nominal Length
20-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
6 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IMLTFC152S-C6L
- Zoro #
- G904858414
- UPC #
- 61305610865
- Country of Origin
- China
- Item
- Cable Tie
- Cable Tie Style
- Flame Retardant
- Color
- Black
- Material
- Stainless Steel
- Tensile Strength
- 100 lb
- Outdoor Use
- Yes
- Standards
- UL Listed (File # E56854)
- Operating Temp. Range
- -40 Degrees to 150 Degrees C
Dimensions
- Nominal Length
- 20-1/2 in
- Width
- 3/16 in
- Nominal Max. Bundle Dia.
- 6 in
- Thickness
- 0.01 in
Description
StrongHold IMLTFC152S-C6L Fully Coated Metal Locking Ties are suitable for a variety of environments, from general purpose applications all the way to chemical plants and refineries the StrongHold IMLTs are strong enough to withstand the most corrosive environments. Standard, 20.5521mm) length. For indoor/outdoor use, made of 316L stainless steel, fully coated, are black in color, and come in packages of 100.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.