This item is Discontinued.

This item is Discontinued.
Bronze Grounding Clamp, U-Bolt, 2 Cables (Discontinued)
Mfr #
GU-15P-1
Zoro #
G204858770
UPC # 61305668585
Country of Origin Mexico
Category Ground Rods & Clamps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GU-15P-1
- Zoro #
- G204858770
- UPC #
- 61305668585
- Country of Origin
- Mexico
Dimensions
- Height
- 5.24 in
- Width
- 1.32 in
Details
- Type
- Ground Clamp
- Material
- Bronze
- Standards
- cULus Listed to UL 467 for Direct Burial Grounding
- Number of Wires - Grounding
- 2
- Application
- Utility/Ground Grid
Description
Bronze Ground Clamp Connector, 2-Wire, Parallel to Pipe, 4 AWG - 250 kcmil,2-1/2" Pipe Size
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.