This item is Discontinued.

This item is Discontinued.
Pipe Clamp; 1 Wire: 4Awg - 4/0 Parallel (Discontinued)
Mfr #
GAR440-3-3
Zoro #
G204859449
UPC # 61305675412
Country of Origin United States
Category Ground Rods & Clamps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GAR440-3-3
- Zoro #
- G204859449
- UPC #
- 61305675412
- Country of Origin
- United States
- Type
- Ground Clamp
- Material
- Bronze
- Standards
- cULus Listed to UL 467 for Direct Burial Grounding
- Number of Wires - Grounding
- 1
- Application
- Utility/Ground Grid
Dimensions
- Conductor Size (AWG)
- 36617
- Height
- 4.41 in
- Width
- 1 in
Description
Bronze Ground Clamp Connector,Paralell or Perpindicular to Pipe, 4 AWG -4/0 AWG Str. copper wire to 1-1/4" - 2" Pipe
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.