Shop STUDOR
See all product information
Create Account
2 Dia, ABS Plastic, Polystyrene, Connector: PVC, White, MINI-VENT(R), Air Admittance Valve
- Mfr # 20301
- Zoro # G2340764
product price:Â
$
31.19
/ea
Key Features
Pipe Dia. - Drains
1-1/2" to 2"
Material of Construction - Drains
ABS
Color - Drains
White
Connection - Drains
MNPT
Length (In.)
2-5/8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20301
- Zoro #
- G2340764
- UPC #
- 764651203417
- Country of Origin
- United States
Dimensions
- Pipe Dia. - Drains
- 1-1/2" to 2"
- Length (In.)
- 2-5/8
- Pipe Dia. (In.)
- 2
- Overall Diameter
- 2"
- Length In.
- 2-5/8"
- Fits Drain Size
- 1 1/2 in, 2 in
- Overall Height
- 2 5/8 in
- Overall Length
- 2 5/8 in
- Fits Pipe Size
- 1 1/2 in, 2 in
- Height
- 2 5/8 in
Description
Mini-Vent Air Admittance Valve, Overall Diameter 2 in, Shape Round, Product Type Mini-Vent Air Admittance Valve, Includes 1-1/2 In./2 In. PVC DWV Adapter, Standards ANSI/ASSE 1050, ANSI/ASSE 1051, Finish Unfinished, Gauge Not Applicable, Overall Length 2 5/8 in, Material Plastic, Color White, Overall Height 2 5/8 in, Compatible with Manufacturer Model Number Not Applicable, Compatible with Brand Universal, Compatible Series Not Applicable, Ligature Resistant No, Fits Pipe Size 1 1/2 in, 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.