This item is Discontinued.

This item is Discontinued.
Meet Navbow, an extremely powerful, yet agile underwater scooter (Discontinued)
Mfr #
NAVBOWAG01
Zoro #
G703665732
UPC # 659514468242
Country of Origin China
Category Water Sports Equipment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAVBOWAG01
- Zoro #
- G703665732
- UPC #
- 659514468242
- Country of Origin
- China
Description
"The world's first dual-motor underwater scooter supports one-handed operation. Keep the kids busy - During this special period of time, make space for social-distancing will be wise. This will be the powerful tool to keep the kids busy in the pool, fun enough to keep them stay at home.
Compatible with many cameras and equipment. Everyone can be underwater photography masters. Featured accessories are available for the underwater photography platform.
Tri-speed switch for maximum underwater maneuverability options. 2m/s (4.47 mph) max speed
OLED Data Display for an optimal status quick view. Up to 75 minutes of battery life with low battery alert.
The battery of Sublue’s underwater product is waterproof if it is setup correctly to accord with the user manual. However, battery compartment is not watertight seal design, so water get in there is under normal circumstance. Water in the battery compartment would NOT damage the battery or the product." "Explore Infinity
Navbow is one of the most powerful Sublue underwater scooters with 3 Speed Switches of up to 2m/s. With our advanced and patented waterproof batteries, it can operate at depths of up to 40m and last for up to 60 minutes with non-stop use. More water fun to your heart’s content!" "One-handed Usage Option
The world's first dual-motor underwater scooter supports one-handed operation, giving you the maximum flexibility underwater. Navbow provides you the opportunity to dive deeper with a D-ring buckle and a tow rope that connects your body to the equipment." "Low Battery Alert
No need to worry about having too much fun and forgetting about your battery running out. Navbow will vibrate when the battery goes down to 30%. It will surely notify you when it’s time to recharge your underwater scooter."
Capture the most stunning underwater images with Navbow. It can mount a Sublue photography platform where you can attach action cameras, waterproof LED lights, float arms, etc. You can easily customize it according to your underwater adventure needs." "Dimension L327mm x W486mm x H177mm
Weight 3.4 kg (7.49 lb)
Speed Free: 1m/s (2.24 mph) Sport: 1.5m/s (3.36 mph) Turbo: 2m/s (4.47 mph)
Depth 40m (131ft)
Battery 158Wh
Battery Life 75min
Battery Weight 1100g (2.42lb)
Noise ≤ 60 dB
Interface two 1⁄4’’-20 mounts
Display OLED" 1*Underwater Scooter 1*Charger Cradle 1*Charger 1*Li-ion Battery Pack 1*Counterweight 1*D-Transfer 1*Lanyard 1*Safety Leash 3*Instructions Document
Compatible with many cameras and equipment. Everyone can be underwater photography masters. Featured accessories are available for the underwater photography platform.
Tri-speed switch for maximum underwater maneuverability options. 2m/s (4.47 mph) max speed
OLED Data Display for an optimal status quick view. Up to 75 minutes of battery life with low battery alert.
The battery of Sublue’s underwater product is waterproof if it is setup correctly to accord with the user manual. However, battery compartment is not watertight seal design, so water get in there is under normal circumstance. Water in the battery compartment would NOT damage the battery or the product." "Explore Infinity
Navbow is one of the most powerful Sublue underwater scooters with 3 Speed Switches of up to 2m/s. With our advanced and patented waterproof batteries, it can operate at depths of up to 40m and last for up to 60 minutes with non-stop use. More water fun to your heart’s content!" "One-handed Usage Option
The world's first dual-motor underwater scooter supports one-handed operation, giving you the maximum flexibility underwater. Navbow provides you the opportunity to dive deeper with a D-ring buckle and a tow rope that connects your body to the equipment." "Low Battery Alert
No need to worry about having too much fun and forgetting about your battery running out. Navbow will vibrate when the battery goes down to 30%. It will surely notify you when it’s time to recharge your underwater scooter."
Capture the most stunning underwater images with Navbow. It can mount a Sublue photography platform where you can attach action cameras, waterproof LED lights, float arms, etc. You can easily customize it according to your underwater adventure needs." "Dimension L327mm x W486mm x H177mm
Weight 3.4 kg (7.49 lb)
Speed Free: 1m/s (2.24 mph) Sport: 1.5m/s (3.36 mph) Turbo: 2m/s (4.47 mph)
Depth 40m (131ft)
Battery 158Wh
Battery Life 75min
Battery Weight 1100g (2.42lb)
Noise ≤ 60 dB
Interface two 1⁄4’’-20 mounts
Display OLED" 1*Underwater Scooter 1*Charger Cradle 1*Charger 1*Li-ion Battery Pack 1*Counterweight 1*D-Transfer 1*Lanyard 1*Safety Leash 3*Instructions Document
Restrictions
This item has been restricted from sale in the following states:
HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.