Shop All Set Screws
Suburban Bolt And Supply
1-14 X 1-3/4 SOCKET SET
Mfr # A0521000148
Zoro # G603484570
product price: $43.59
/ea
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 1"-14
- Overall Length 1-3/4 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0521000148
- Zoro # G603484570
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 1"-14 |
Overall Length | 1-3/4 in |
Details
System of Measurement | Inch |
Drive Type | Torx |
Material | Steel |
Finish | Plain |
Item | Set Screw |
Point type | Cup |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND ShimStock, Sheet, Brass, 0.0310In, 6 In, PK10 (17915)
- ZORO SELECT Round U-Bolt, 5/16"-18, 2 1/2 in Wd, 5 5/8 in Ht, Zinc Plated Steel (U17243.031.0201)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 75 ft, 3/4 in Wd, Black (31086)
- HILLMAN WEDGE ANCHOR 5/8 X 3 1/2 STEEL ZINC (371946)
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 1-1/4 SOCKET SET SCREW (A0510160116)
- SUBURBAN BOLT AND SUPPLY 8-32 X 3/8 SOCKET SET SCREW (A0510100024)
- SUBURBAN BOLT AND SUPPLY M5 X 8 SOCKET SET SCREW CONE POINT (A4510050008C)
- SUBURBAN BOLT AND SUPPLY 1/2-13 X 1/2 SOCKET SET SCREW FLAT POINT (A0510320032F)
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 3/8 SOCKET SET SCREW FLAT POINT (A0510160024F)
- SUBURBAN BOLT AND SUPPLY 1/4-28 X 1/2 SOCKET SET SCREW (A0520160032)
- ZORO SELECT Socket Set Screw, Cup, 6-40x3/16, PK100 (U07852.013.0018)
- Suburban Bolt And Supply Set Screws