This item is Discontinued.

Suburban Bolt And Supply #10-16 x 5/8 in Phillips Pan Machine Screw, Plain Steel A0180120040P25

This item is Discontinued.

Suburban Bolt And Supply

#10-16 x 5/8 in Phillips Pan Machine Screw, Plain Steel (Discontinued)

Mfr # A0180120040P25
Zoro # G803484783
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A0180120040P25
Zoro #
G803484783
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#10-16
Fastener Length
5/8 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Plain
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Thread Style
Fully Threaded
Thread Direction
Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.