Shop All Set Screws
This Product is Discontinued
Suburban Bolt And Supply
10-32 X 3/8 SOCKET SET SCREW 1/2 DOG POINT (Discontinued)
Mfr # A0520120024D
Zoro # G003461935
This Product is Discontinued
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size #10-32
- Point Type 1/2 Dog
- Material Fine Alloy
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0520120024D
- Zoro # G003461935
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | #10-32 |
Overall Length | 3/8 in |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point Type | 1/2 Dog |
Material | Fine Alloy |
Finish | Black Oxide |
Item | Set Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.