Shop SUBURBAN BOLT AND SUPPLY
See all product information
Create Account
Tanged Helical Insert, Screw-Locking, #10-32 Thrd Sz, Stainless Steel
Mfr # A5020120475
Zoro # G103503467
product price:Â $0.87
/ea
Sold in multiples of 50 for $43.50
Key Features
Overall Length
0.475 in
Thread Direction
Right Hand
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
A5020120475
Zoro #
G103503467
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Length
0.475 in
Thread Size
#10-32
Drill Bit Size
13/64 in
Outside Diameter
0.251 in
Compatible Tap Size
#10-32
Details
Item
Helical Insert
Thread Direction
Right Hand
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Thread Type
UNF
Tang Style
Tanged
Compatible Material
Metal
Helical Insert Type
Screw-Locking
System of Measurement
Inch
Tensile Strength (PSI)
200,000 to 250,000 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.