Shop All Socket Head Cap Screws
Suburban Bolt And Supply
1/2"-13 Socket Head Cap Screw, Plain Steel, 1-3/4 in Length
Mfr # A0470320148
Zoro # G703461792
product price: $1.85
/ea
Sold in multiples of 50 for $92.50
$92.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size 1/2"-13
- Screw Length 1-3/4 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0470320148
- Zoro # G703461792
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Screw Length | 1-3/4 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Tensile Strength | 130,000 psi |
Head Type | Flat |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 x 1-3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPFI-1001750-100P)
- DORMAN Flange Nut, 3/8"-16, Steel, Grade 8, Zinc Plated (962-012D)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1" , Steel Zinc Yellow Finish, 5 PK (08204)
- ZORO SELECT Cotter Pin, 3/64"Dx1/2" L, Steel, PK100 (WWG-046-0500-SZ)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 1/2 in Length (A0440160032)
- SUBURBAN BOLT AND SUPPLY M16 Socket Head Cap Screw, Plain Steel, 150 mm Length (A4440160150H)
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Steel, 2-3/4 in Length (A0470480248)
- SUBURBAN BOLT AND SUPPLY 3/4"-16 Socket Head Cap Screw, Plain Steel, 7 in Length (A0450480700)
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Steel, 10 mm Length (A4440030010H)
- SUBURBAN BOLT AND SUPPLY M14 Socket Head Cap Screw, Plain Steel, 1.50 mm Length (A4450140100)
- KIPP M6 Socket Head Cap Screw, Black Oxide Steel, 45 mm Length (K1160.06X45)
- Suburban Bolt And Supply Socket Head Cap Screws