This item is Discontinued.

Suburban Bolt And Supply 1/2"-13 Socket Head Cap Screw, Plain Steel, 1-3/4 in Length A0440320148LH

This item is Discontinued.

Suburban Bolt And Supply

1/2"-13 Socket Head Cap Screw, Plain Steel, 1-3/4 in Length (Discontinued)

Mfr # A0440320148LH
Zoro # G403487931
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A0440320148LH
Zoro #
G403487931
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/2"-13
Screw Length
1-3/4 in

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Plain
Drive Type
Hex
Tensile Strength
140,000 psi
Standards
ASME B18.3
System of Measurement
Inch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.