
Helical Insert, 1/2"-13 Thrd Sz, Stainless Steel
Mfr # A5010321500
Zoro # G803503361
product price:Â $2.99
/ea
Sold in multiples of 20 for $59.80
Key Features
Overall Length
1-1/2 in
Material
Stainless Steel
Finish
Plain
Thread Size
1/2"-13
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
A5010321500
Zoro #
G803503361
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Length
1-1/2 in
Thread Size
1/2"-13
Details
Item
Helical Insert
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.