Shop All Set Screws
Suburban Bolt And Supply
1/2-13 X 3/4 SOCKET SET OVAL
Mfr # A0510320048V
Zoro # G703484012
product price: $0.81
/ea
Sold in multiples of 50 for $40.50
$40.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Point Type Oval
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0510320048V
- Zoro # G703484012
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 1/2"-13 |
Overall Length | 3/4 in |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point Type | Oval |
Material | Steel |
Finish | Plain |
Item | Set Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Ctrls, 0.500x3 1/2, PK10 (WWG-CLPCZ-038)
- MIDWEST FASTENER Hanger Bolt, 5/16 in Thread to 5/16"-18 Thread, 3 in, Steel, Plain Finish, 100 PK (08452)
- MIDWEST FASTENER #8-32 x 3-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 15 PK (68267)
- FASTENMASTER FastenMaster FMTLOK212-50 2.50 in. Timberlok Heavy Duty Wood Screw; 50 Pack (186651)
- SUBURBAN BOLT AND SUPPLY M12-1.25 X 12 SOC SET SCREW (A4520120012)
- SUBURBAN BOLT AND SUPPLY 1/4-28 X 5/16 SOCKET SET SCREW (A0520160020)
- SUBURBAN BOLT AND SUPPLY 1/2-13 X 1/2 SOCKET SET SCREW FLAT POINT (A0510320032F)
- SUBURBAN BOLT AND SUPPLY 5/16-18 X 1 SOCKET SET SCREW ZINC (A0510200100Z)
- SUBURBAN BOLT AND SUPPLY M5 X 8 SOCKET SET SCREW CONE POINT (A4510050008C)
- SUBURBAN BOLT AND SUPPLY 1-1/4-7 X 15 SQ HEAD SET SCREW (A0081161500)
- MIDWEST FASTENER 3/8"-16 x 3/8" Steel Coarse Thread Hex Socket Headless Set Screws 18 18PK (60995)
- Suburban Bolt And Supply Set Screws