Shop All Set Screws
Suburban Bolt And Supply
1/4-28 X 1/4 SOC SET FLAT NYLOK
Mfr # A0520160016FN
Zoro # G303488106
Sold in multiples of 100 for $26.00
$26.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 1/4"-28
- Point Type Flat
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0520160016FN
- Zoro # G303488106
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 1/4"-28 |
Overall Length | 1/4 in |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point Type | Flat |
Material | Steel |
Finish | Plain |
Item | Set Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERCO Headless Pins, 1"Od X 5"Lg Pivot Pin 4 1 (586-1068)
- ZORO SELECT Hex Nut, 7/8"-9, Steel, Grade 8, Black Oxide, 3/4 in Ht, 10 PK (N04120.087.0001)
- ZORO SELECT #6-32 x 2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.013.0200)
- SUBURBAN BOLT AND SUPPLY 1/2-13 X 3 SQUARE HEAD SET SCREW (A0080320300)
- SUBURBAN BOLT AND SUPPLY 3/4-10 X 1 SOCKET SET SCREW (A0510480100)
- SUBURBAN BOLT AND SUPPLY 1/2-13 X 3/4 SOCKET SET SCREW (A0510320048)
- SUBURBAN BOLT AND SUPPLY 3/8-24 X 1-1/4 SOCKET SET SCREW 1/2 DOG POINT (A0520240116D)
- SUBURBAN BOLT AND SUPPLY 7/16-20 X 7/16 SOCKET SET SCREW (A0520280028)
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 1-1/4 SQUARE HEAD SET STAINLESS (A2080240116)
- KOHLER Set Screw (1328363)
- Suburban Bolt And Supply Set Screws