Helical Insert, 3/8"-16 Thrd Sz, Stainless Steel

  • Mfr # A5010240563

  • Zoro # G103503368


product price:  $1.15
/ea
Sold in multiples of 50 for $57.50

Key Features

Overall Length
0.563 in
Material
Stainless Steel
Finish
Plain
Thread Size
3/8"-16
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A5010240563
Zoro #
G103503368
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
0.563 in
Thread Size
3/8"-16

Details

Item
Helical Insert
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products