Shop All Socket Head Cap Screws
Suburban Bolt And Supply
5/16"-18 Socket Head Cap Screw, Plain Steel, 1 in Length
Mfr # A0470200100H
Zoro # G303483897
product price: $0.81
/ea
Sold in multiples of 50 for $40.50
$40.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size 5/16"-18
- Screw Length 1 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0470200100H
- Zoro # G303483897
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Screw Length | 1 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Head Type | Flat |
Tensile Strength | 130,000 psi |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Grade 8, 1-1/8"-7 Hex Head Cap Screw, Plain Steel, 16 in L, 6 PK (727370-6)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 1 in Shoulder Lg, Alloy Steel, 10 PK (U07111.037.0100)
- PRIME-LINE Hanger Bolt, 2 in, Steel, Plain Finish, 10 PK (9049720)
- MIDWEST FASTENER Hex Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 100 PK (03671)
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 4 in Length (A0440240400)
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length (A6470040035)
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 1-3/4 in Length (A0440320148U)
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Steel, 2-1/4 in Length (A0440480216K)
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Stainless Steel, 1 in Length (A2470120100)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 1-1/2 in Length (A2490160132)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 100 PK (U51041.025.0062)
- Suburban Bolt And Supply Socket Head Cap Screws