This item is Discontinued.

Suburban Bolt And Supply 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 3/8 in Length A0440200024Z

This item is Discontinued.

Suburban Bolt And Supply

5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 3/8 in Length (Discontinued)

Mfr # A0440200024Z
Zoro # G303482715
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A0440200024Z
Zoro #
G303482715
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/16"-18
Screw Length
3/8 in

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Drive Type
Hex
Tensile Strength
170,000 psi
Standards
ASME B18.3
System of Measurement
Inch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.